20" Black and Gold Faux Marble And Metal Round Coffee Table
Mfr # 472146
Zoro # G522832803
product price:Â $645.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Height
16 in
Assembly Required
No Assembly Needed
Coffee Table Type
Coffee Table
Wheels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472146
Zoro #
G522832803
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
20 in
Width
20 in
Details
Frame Material
Metal
Assembly Required
No Assembly Needed
Coffee Table Type
Coffee Table
Wheels Included
No
Item
Coffee Tables
Finish
Glossy
Commercial Use
No
Assembled/Unassembled
Assembled
Tabletop Material
Faux Marble
Leg Type
3 Legs
Tabletop Color
Black
Shape
Round
Queen Anne Legs
No
Weight Capacity
100 lb
Leg Color
Black, Gold
Style
Contemporary
Description
This stylish 20-inch black and gold faux marble and metal round coffee table is sure to inspire compliments no matter where it sits. A black and gold coloration runs throughout this good looking metal and faux marble table. The black faux marble top of this table is a nice visual contrast to the high quality, black and gold metal of the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 16-inch h x 20-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.