
20" Black and Gold Metal Two Light Candlestick LED Table Lamp With Brass Cone Shade
Mfr # 524637
Zoro # G322371168
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Width
8.62 in
Color
Brass
Depth
8.62 in
Height
19.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524637
Zoro #
G322371168
UPC #
-
Country of Origin
China
Dimensions
Width
8.62 in
Depth
8.62 in
Height
19.75 in
Details
Color
Brass
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 20-inch black and gold metal two light candlestick led table lamp with brass cone shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a black and gold color. The brass cone metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.75-inch H x 8.625-inch W x 8.625-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.