
20" Black And Gray Wood And Steel Round End Table
Mfr # 544237
Zoro # G422369522
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Height
20 in
Width
22 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544237
Zoro #
G422369522
UPC #
-
Country of Origin
China
Dimensions
Depth
22 in
Height
20 in
Width
22 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
Black Gray
Description
Optimize your space and add some charm to your room with the 20-inch black and gray wood and steel round end table. The base of this table is made from steel in a black color that is a nice contrast to the gray manufactured wood tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 20-inch H x 22-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.