Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black And Natural Solid Wood And Cane Square End Table With Shelf

  • Mfr # 571189

  • Zoro # G922368728


product price: $390.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
14 in
Height
20 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571189
Zoro #
G922368728
UPC #
-
Country of Origin
India

Dimensions

Depth
14 in
Height
20 in
Width
14 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Distinctive in style the 20-inch black and natural solid wood and cane square end table with shelf radiates a versatile charm. This table features quality construction from solid wood and an updated monotone color scheme with black as the main color on both the top and the base. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20-inch h x 14-inch w x 14-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.