Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Ceramic Novelty Table Lamp With Black Drum Shade

  • Mfr # 643433

  • Zoro # G422371082


product price: $73.89
/ea

Key Features

Color
Black
Application Type
Yes
Width
9 in
Height
20.25 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643433
Zoro #
G422371082
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
20.25 in
Depth
9 in

Details

Color
Black
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch black ceramic novelty table lamp with black drum shade will be a great addition to your space. The base of this lamp is made of black ceramic. The black shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 20.25-inch h x 9.00-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.