Zoro Homepage

20" Black Distressed Solid Wood Square End Table

  • Mfr # 555312

  • Zoro # G422365968


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Tabletop Color
Black
Width
13 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555312
Zoro #
G422365968
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Width
13 in
Height
20 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch black distressed solid wood square end table. This table is made from solid wood in a black color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 20-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.