
20" Black Iron Round Drum End Table
Mfr # 556553
Zoro # G122373768
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Width
19 in
Height
20.1 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556553
Zoro #
G122373768
UPC #
-
Country of Origin
India
Dimensions
Width
19 in
Height
20.1 in
Depth
19 in
Details
Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table
Description
Distinctive in style the 20-inch black iron round drum end table radiates a versatile charm. This table is made from iron in a black color throughout the base and top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 20.1-inch h x 19-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.