Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Iron Round Floor Shelf End Table

  • Mfr # 576790

  • Zoro # G722347794


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Height
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576790
Zoro #
G722347794
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Height
20.3 in
Width
19 in

Details

Tabletop Color
Black
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch black iron round floor shelf end table. This table is made from iron in a black color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20.3-inch h x 19-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.