Zoro Homepage

20" Black Iron Round Pedestal End Table

  • Mfr # 556536

  • Zoro # G422375400


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Assembly Required
No Assembly Needed
Height
20.3 in
Application Type
Yes
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556536
Zoro #
G422375400
UPC #
-
Country of Origin
India

Dimensions

Height
20.3 in
Depth
19 in
Width
19 in

Details

Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Show off your exquisite taste with this 20-inch black iron round pedestal end table. This table features quality construction from iron and an updated monotone color scheme with black as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 20.3-inch h x 19-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.