Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Marble Square Block End Table

  • Mfr # 569937

  • Zoro # G522369101


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Depth
15 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569937
Zoro #
G522369101
UPC #
-
Country of Origin
India

Dimensions

Width
15 in
Depth
15 in
Height
20 in

Details

Tabletop Color
Black
Application Type
Yes
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Show off your exquisite taste with this 20-inch black marble square block end table. Genuine sleek black marble covers a sturdy manufactured wood base to give this table a modern chic, fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20-inch h x 15-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.