Zoro Homepage

20" Black Metal Arched Table Lamp With Brass Bowl Shade

  • Mfr # 524368

  • Zoro # G222373217


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Application Type
No
Color
Brass/Black
Width
12 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524368
Zoro #
G222373217
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
12 in
Height
20 in

Details

Application Type
No
Color
Brass/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this 20-inch black metal arched table lamp with brass bowl shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a black tone. The brass shade has a bowl shape and is made of metal, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20-inch H x 12-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.