Zoro Homepage

20" Black Metal Arched Table Lamp With Clear Seeded Drum Shade

  • Mfr # 524485

  • Zoro # G122355177


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Depth
8 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524485
Zoro #
G122355177
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
12 in
Height
20 in

Details

Application Type
No
Color
Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch black metal arched table lamp with clear seeded drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a black color. The clear shade has a drum shape and is made of glass, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 20-inch H x 12-inch W x 8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.