Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Metal Arched Table Lamp With Copper Bowl Shade

  • Mfr # 524367

  • Zoro # G822367395


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Color
Copper/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524367
Zoro #
G822367395
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
20 in
Width
12 in

Details

Color
Copper/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch black metal arched table lamp with copper bowl shade will be a great addition to your space. The base of this lamp is made of metal finished in a black tone. The copper bowl metal shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20-inch H x 12-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.