Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Metal Desk Table Lamp

  • Mfr # 524503

  • Zoro # G722365958


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Assembly Required
Partial Assembly Needed
Application Type
No
Height
20 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524503
Zoro #
G722365958
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
20 in
Depth
7 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Black

Description

This 20-inch black metal desk table lamp is the perfect combination of design and function. The lamp is made of sturdy metal and features a black color. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 9-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.