Zoro Homepage

20" Black Metal Geometric Table Lamp With Black Drum Shade

  • Mfr # 643465

  • Zoro # G022370072


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
12.25 in
Height
19.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643465
Zoro #
G022370072
UPC #
-
Country of Origin
China

Dimensions

Width
12.25 in
Height
19.75 in
Depth
12.25 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Black
Item
Table Lamp

Description

This 20-inch black metal geometric table lamp with black drum shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a black tone. The black shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.75-inch h x 12.25-inch w x 12.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.