
20" Black Metal Round Accent Mirror
Mfr # 611863
Zoro # G322371021
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
20.25 in
Color
Black
Assembly Required
No Assembly Needed
Width
20.25 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611863
Zoro #
G322371021
UPC #
-
Country of Origin
China
Dimensions
Height
20.25 in
Width
20.25 in
Depth
0.75 in
Details
Color
Black
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
Yes
Description
Beautify your space with this 20-inch black metal round accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 20.25-inch h x 20.25-inch w x 0.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.