Zoro Homepage

20" Black Metal Round Arched USB Table Lamp With Clear Drum Shade

  • Mfr # 545822

  • Zoro # G522373504


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Depth
6 in
Assembly Required
Partial Assembly Needed
Width
9 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545822
Zoro #
G522373504
UPC #
-
Country of Origin
China

Dimensions

Height
19.75 in
Depth
6 in
Width
9 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 20-inch black metal round arched usb table lamp with clear drum shade. The base of this lamp is made of black metal. The clear shade has a drum shape and is made of glass, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.75-inch H x 9-inch W x 6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.