Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Metal Round Framed Bathroom Vanity Mirror

  • Mfr # 636255

  • Zoro # G822350533


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
1.3 in
Material
silver-plated mirrors
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636255
Zoro #
G822350533
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
1.3 in
Width
20 in

Details

Material
silver-plated mirrors
Item
Mirror

Description

Enhance your bathroom with this 20-inch black metal round framed bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 20-inch h x 20-inch w x 1.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.