Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Rattan Table Lamp With White Drum Shade

  • Mfr # 524402

  • Zoro # G322366232


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Assembly Required
Partial Assembly Needed
Depth
12 in
Color
Black/White
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524402
Zoro #
G322366232
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Depth
12 in
Height
20 in

Details

Assembly Required
Partial Assembly Needed
Color
Black/White
Item
Table Lamp
Application Type
No

Description

This 20-inch black rattan table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy rattan and features a black color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 20-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.