Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Solid Wood Round Pedestal End Table

  • Mfr # 556530

  • Zoro # G822374614


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Black
Width
21 in
Depth
21 in
Height
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556530
Zoro #
G822374614
UPC #
-
Country of Origin
India

Dimensions

Width
21 in
Depth
21 in
Height
20.1 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Black
Item
End-Side Table
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 20-inch black solid wood round pedestal end table. This table is made from solid wood in a black color throughout the base and top and features a unique curvy and organically styled pedestal design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20.1-inch h x 21-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.