Zoro Homepage

20" Black Solid Wood Round Pedestal End Table

  • Mfr # 556535

  • Zoro # G622368394


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Width
16 in
Height
20.1 in
Depth
16 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556535
Zoro #
G622368394
UPC #
-
Country of Origin
India

Dimensions

Width
16 in
Height
20.1 in
Depth
16 in

Details

Tabletop Color
Black
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch black solid wood round pedestal end table. This table features quality construction from solid mango wood that features a unique geometric pedestal base houses a bowl shaped half circle top surface. The updated monotone color scheme features black as the main color on both the top and the base. This piece will create a striking and bold accent on either side of the sofa or bed or in any space you add it. You can also use it as an eye catching entryway table to hold your keys. 20.1-inch h x 16-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.