Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Solid Wood USB Table Lamp With Black Drum Shade

  • Mfr # 530950

  • Zoro # G922371629


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
19.8 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530950
Zoro #
G922371629
UPC #
-
Country of Origin
China

Dimensions

Height
19.8 in
Depth
12 in
Width
12 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black

Description

This 20-inch black solid wood usb table lamp with black drum shade is the perfect combination of design and function. A gorgeous black solid wood base brings just the right amount of pizzazz to this fabulous lamp. The black drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.8-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.