Zoro Homepage

20" Black Steel And Marble Round End Table

  • Mfr # 520840

  • Zoro # G822369313


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
12.6 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Black
Height
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520840
Zoro #
G822369313
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Height
20.4 in
Depth
12.6 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Tabletop Color
Black
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 20" black steel and marble round pedestal end table. A sleek black monotone color gives this 100% marble and steel table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20.4" H x 12.6" W x 12.6" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.