Zoro Homepage

20" Black Table Lamp

  • Mfr # 645899

  • Zoro # G422364015


product price: $53.75
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
6.5 in
Application Type
Yes
Height
19.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645899
Zoro #
G422364015
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Height
19.5 in
Width
6.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch black table lamp will be a great addition to your space. The lamp is made of sturdy plastic and features a black color. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.