Zoro Homepage

20" Black Three Drawer Ribbed Texture Wood Lighted Nightstand With Storage

  • Mfr # 569254

  • Zoro # G422371136


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Height
23.23 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569254
Zoro #
G422371136
UPC #
-
Country of Origin
China

Dimensions

Height
23.23 in
Width
15.75 in
Depth
19.88 in

Details

Application Type
No
Color
Black
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 20-inch black three drawer ribbed texture wood lighted nightstand with storage. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.88-inch h x 23.22-inch w x 15.74-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.