Zoro Homepage

20" Black Two Drawer Faux Wood Nightstand

  • Mfr # 543667

  • Zoro # G722370075


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
19.9 in
Assembly Required
Full Assembly Needed
Width
15.7 in
Depth
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543667
Zoro #
G722370075
UPC #
-
Country of Origin
Colombia

Dimensions

Height
19.9 in
Width
15.7 in
Depth
14.7 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 20-inch black two drawer faux wood nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.9-inch H x 15.7-inch W x 14.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.