Zoro Homepage

20" Black White And Brown Solid Wood Geometric Bone Inlay One Drawer Nightstand

  • Mfr # 651557

  • Zoro # G222372340


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Depth
11.8 in
Color
Light Brown
Height
19.7 in
Application Type
No
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651557
Zoro #
G222372340
UPC #
-
Country of Origin
India

Dimensions

Depth
11.8 in
Height
19.7 in
Width
11.8 in

Details

Color
Light Brown
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 20-inch light brown solid wood one drawer nightstand. Made of high quality solid mango wood with an intricate geometric bone inlaid pattern on the drawer front. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.