Zoro Homepage

20" Black Wood And Steel Round End Table

  • Mfr # 544238

  • Zoro # G722374677


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Height
20 in
Width
22 in
Application Type
No
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544238
Zoro #
G722374677
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width
22 in
Depth
22 in

Details

Tabletop Color
Black
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 20-inch black wood and steel round end table. The black coloration runs throughout this good looking steel and manufactured wood table. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.