Zoro Homepage

20" Black Wood Floating Bathroom Vanity

  • Mfr # 571354

  • Zoro # G522370916


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
19.7 in
Color
Black
Depth (In.)
5.7 in
Height (In.)
21.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571354
Zoro #
G522370916
UPC #
-
Country of Origin
Colombia

Dimensions

Width (In.)
19.7 in
Depth (In.)
5.7 in
Height (In.)
21.1 in

Details

Color
Black
Item
Bathroom Storage & Organization

Description

The 20-inch black wood floating bathroom vanity combines modern design with functional elegance. Crafted from high-quality manufactured wood, this vanity features a sleek black base that complements any contemporary bathroom decor. The wall-mounted installation offers a space-saving solution while adding a touch of sophistication. With doors included, it provides concealed storage for your essentials, keeping your space organized and tidy. The manufactured wood countertop adds durability and style, making it ideal for daily use. Elevate your bathroom experience with this chic and practical vanity that effortlessly merges aesthetics with utility. 21.1-inch h x 19.7-inch w x 5.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.