20" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543587
- Zoro # G022905830
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.6
Body Material
Manufactured Wood
Height (In.)
18.6
Depth (In.)
5/1/2002
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543587
- Zoro #
- G022905830
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 19.6
- Height (In.)
- 18.6
- Depth (In.)
- 5/1/2002
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Description
The 20-inch black wood floating single door bathroom vanity and medicine cabinet with mirror combines modern elegance with practicality. Crafted from high-quality manufactured wood, this vanity features a sleek black finish that complements any contemporary bathroom decor. The wall-mounted design saves space while providing a stylish focal point. Soft close door hinges enhance functionality, ensuring quiet and smooth operation. The included mirror adds depth and brightness to your space, while the integrated medicine cabinet offers convenient storage for your essentials. This vanity is perfect for those seeking a blend of style and utility in their bathroom renovation. With its sophisticated design and thoughtful features, it transforms your daily routine into a luxurious experience. 18.60-inch h x 19.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.