
20" Black Wood One Drawer Nightstand
Mfr # 526150
Zoro # G922362597
product price: $873.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth (in)
15.75 in
Width (in)
15.75 in
Height (in)
20.47 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526150
Zoro #
G922362597
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
15.75 in
Width (in)
15.75 in
Height (in)
20.47 in
Details
Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Black
Description
Give your room the look and feel of 5-star accommodations with this 20-inch black wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 20.47-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.