
20" Black Wood One Drawer Nightstand
Mfr # 553689
Zoro # G422368440
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Height
19.7 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553689
Zoro #
G422368440
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.7 in
Width
17 in
Depth
14.6 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Color
Black
Description
Good looking design and practical styling meet to form this 20-inch black wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.7-inch h x 17-inch w x 14.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.