Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Wood Two Drawer Nightstand

  • Mfr # 534893

  • Zoro # G522344306


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
12.9 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
19.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534893
Zoro #
G522344306
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12.9 in
Height
19.9 in
Width
16.02 in

Details

Color
Black
Application Type
Yes
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 20-inch black wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.9-inch h x 16.02-inch w x 12.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.