Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Wood Two Drawer Nightstand

  • Mfr # 534910

  • Zoro # G322367680


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
14.57 in
Color
Black
Application Type
Yes
Width
17.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534910
Zoro #
G322367680
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.57 in
Width
17.01 in
Height
19.92 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 20-inch black wood two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.92-inch h x 17.01-inch w x 14.57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.