Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Black Wood Two Drawer Nightstand

  • Mfr # 543680

  • Zoro # G722372659


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
19.9 in
Application Type
Yes
Width
16.02 in
Color
Black
Depth
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543680
Zoro #
G722372659
UPC #
-
Country of Origin
Colombia

Dimensions

Height
19.9 in
Width
16.02 in
Depth
12.9 in

Details

Application Type
Yes
Color
Black
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 20-inch black wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.9-inch h x 16.02-inch w x 12.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.