
20" Black Wood Two Drawer Nightstand
Mfr # 543694
Zoro # G222373583
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
19.92 in
Width
17.01 in
Color
Black
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543694
Zoro #
G222373583
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.92 in
Width
17.01 in
Depth
14.57 in
Details
Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 20-inch black wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.92-inch h x 17.01-inch w x 14.57-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.