
20" Blue and Beige Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549428
Zoro # G722811035
product price: $46.49
/eaKey Features
Residential/Commerical
Residential
Depth
8 in
Closure Type
Zipper
Assembly Required
No Assembly Needed
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549428
Zoro #
G722811035
UPC #
-
Country of Origin
India
Dimensions
Depth
8 in
Width
20 in
Size
20 x 20 in
Length
20 in
Details
Residential/Commerical
Residential
Closure Type
Zipper
Assembly Required
No Assembly Needed
Pattern
Geometric
Type
Pillow Cover and Insert
Style
Modern
Reversible
No
Material
Cotton Blend
Fill Material
Polyfill
Color
Blue, Beige
Item
Accent Throw Pillow
Description
Unique and decorative, this comfortable 20-inch blue geometric cotton blend throw pillow with embroidery will leave a lasting impression. Durable blue cotton blend has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.