
20" Blue and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549414
Zoro # G422810710
product price: $46.49
/eaKey Features
Width
20 in
Reversible
No
Pattern
Geometric
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549414
Zoro #
G422810710
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Size
20 x 20 in
Depth
8 in
Length
20 in
Details
Reversible
No
Pattern
Geometric
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Material
Cotton Blend
Color
Blue, Ivory
Closure Type
Zipper
Item
Accent Throw Pillow
Fill Material
Polyfill
Style
Modern
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch blue geometric cotton blend throw pillow with embroidery. This blue colored decorative pillow is made from high grade cotton blend that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.