Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Blue and Ivory Geometric Cotton Throw Pillow With Embroidery

  • Mfr # 549402

  • Zoro # G122810898


product price: $50.99
/ea

Key Features

Color
Blue, Ivory
Type
Pillow Cover and Insert
Reversible
No
Style
Modern
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549402
Zoro #
G122810898
UPC #
-
Country of Origin
India

Dimensions

Depth
8 in
Size
20 x 20 in
Width
20 in
Length
20 in

Details

Color
Blue, Ivory
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Reversible
No
Style
Modern
Closure Type
Zipper
Pattern
Geometric
Residential/Commerical
Residential
Material
Cotton
Fill Material
Polyfill
Assembly Required
No Assembly Needed

Description

The 20-inch blue geometric cotton throw pillow with embroidery is the perfect decorative accessory for your home. This blue hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.