
20" Blue and White Interlocking Cotton Throw Pillow
Mfr # 529287
Zoro # G922810630
product price: $74.99
/eaKey Features
Residential/Commerical
Residential
Width
20 in
Pattern
Interlocking
Depth
0.5 in
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529287
Zoro #
G922810630
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
0.5 in
Size
18 x 18 in
Length
20 in
Details
Item
Accent Throw Pillow
Residential/Commerical
Residential
Pattern
Interlocking
Color
Blue, White
Closure Type
Zipper
Type
Pillow Cover and Insert
Reversible
No
Style
Transitional
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Material
Cotton
Description
The 20-inch blue and white interlocking cotton throw pillow is the perfect decorative accessory for your home. Durable blue and white cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.