Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Blue Greek Key Cotton Throw Pillow

  • Mfr # 529220

  • Zoro # G622810688


product price: $74.99
/ea

Key Features

Residential/Commerical
Residential
Length
20 in
Width
20 in
Assembly Required
No Assembly Needed
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529220
Zoro #
G622810688
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Width
20 in
Depth
0.5 in
Size
20 x 20 in

Details

Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Closure Type
Zipper
Item
Accent Throw Pillow
Style
Transitional
Color
Blue
Reversible
No
Fill Material
Polyfill
Pattern
Greek Key
Material
Cotton

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch blue greek key cotton throw pillow. Durable blue cotton has been used to give this pillow a beautiful look that will stand the test of time. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.