20" Blue White Natural Wood Solid Wood Indoor Outdoor Director Chair with Blue White Cushion

  • Mfr # 476334

  • Zoro # G922832601


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Chair Width
19.75 in
Commercial Use
No
Chair Frame Color
Brown
Product Type
Traditional
Chair Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476334
Zoro #
G922832601
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Width
19.75 in
Chair Height
33.5 in
Chair Depth
24.5 in

Details

Commercial Use
No
Chair Frame Color
Brown
Product Type
Traditional
Assembly
No Assembly Needed
Modular
No
Chair Finish
Natural Wood
Number of Chairs Included
1
Outdoor Chair Type
Director Chair
Chair Frame Material
Solid Wood
Detachtable Cushion Cover
Yes
Includes
One
Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Cushions Included
Yes
Cushion Cover Material
Acrylic
Canopy Included
No

Description

Sit like a true maestro in the blue and white and brown solid wood director chair with blue and white cushion, empowering you to orchestrate your surroundings with grace and authority. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Your cushions should be a vibrant reflection of your personality. These blue and white ones will add a pop of color that harmoniously complements your unique aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 33.5-inch H x 19.75-inch W x 24.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.