Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brass And Clear Glass And Steel Round End Table

  • Mfr # 543820

  • Zoro # G022352863


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
20 in
Tabletop Color
Brass
Application Type
No
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543820
Zoro #
G022352863
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
15 in
Width
16 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Brass
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 20-inch brass and clear glass and steel round end table. Quality construction from the brass steel base combines with clear glass of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 20-inch H x 16-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.