Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brass Metal Desk Table Lamp

  • Mfr # 524502

  • Zoro # G622371059


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
7 in
Width
9 in
Assembly Required
Partial Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524502
Zoro #
G622371059
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
9 in
Height
20 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Gold

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch brass metal desk table lamp. The base of this lamp is made of metal finished in a brass tone. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 20-inch H x 9-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.