
20" Bronze and Brown Iron and Solid Wood Round Pedestal End Table
Mfr # 556505
Zoro # G022362572
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Tabletop Color
Bronze Brown
Height
20.3 in
Depth
14 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556505
Zoro #
G022362572
UPC #
-
Country of Origin
India
Dimensions
Width
14 in
Height
20.3 in
Depth
14 in
Details
Tabletop Color
Bronze Brown
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Optimize your space and add some charm to your room with the 20-inch bronze and brown iron and solid wood round pedestal end table. Made of iron and solid wood, the bronze coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 20.3-inch h x 14-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.