
20" Bronze Brown And Red Floral Polyresin Tabletop Pillar Candle Holder With Candle
Mfr # 468328
Zoro # G022882537
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze, Brown, Red
Assembly Required
No
Primary Item Height
20 in
Width
5.5 in
Construction Method
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468328
Zoro #
G022882537
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
20 in
Width
5.5 in
Overall Depth
5.5 in
Length
20 in
Details
Color
Bronze, Brown, Red
Assembly Required
No
Construction Method
Machine Made
Finish
Matte
Shape
4" Wide Pillar
Finish Style
No Distressing
Material
Polyresin
Style
Contemporary
Pattern
Floral
Item
Candle Holders
Commercial Use
Yes
Placement Type
Tabletop
Capacity
1
Holder Type
Pillar
Intended Room
Living Room
Description
Bring the romantic glow of candlelight to your tabletop with this 20-inch bronze brown and red floral polyresin tabletop pillar candle holder with candle ships with candles included for added value and ease of use. This machine-made candle holder is designed to accommodate 4-inch wide pillar candles. Crafted from durable polyresin, it features a beautiful floral pattern that enhances any decor style. Standing at an impressive height, it serves as a stunning centerpiece while adding warmth and elegance to your living space. 20.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.