Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Bronze Metal Novelty Table Lamp With White Drum Shade

  • Mfr # 643321

  • Zoro # G922360128


product price: $60.95
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
7 in
Color
Bronze/White
Width
7 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643321
Zoro #
G922360128
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in
Height
19.5 in

Details

Assembly Required
No Assembly Needed
Color
Bronze/White
Item
Table Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this 20-inch bronze metal novelty table lamp with white drum shade. The base of this lamp is made of bronze metal. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.50-inch h x 7.00-inch w x 7.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.