Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Bronze Mom and Baby Deer Table Lamp With White Drum Shade

  • Mfr # 524259

  • Zoro # G822371743


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Depth
11 in
Color
White/Bronze
Assembly Required
Full Assembly Needed
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524259
Zoro #
G822371743
UPC #
-
Country of Origin
China

Dimensions

Height
19.75 in
Depth
11 in
Width
11 in

Details

Item
Table Lamp
Color
White/Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 20" bronze deer pair table lamp with white drum shade. The lamp base is made of sturdy polyresin and features a bronze color and two deer. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 19.75" H x 11" W x 11" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.