20" Brown and Black Velvet Wood and Steel End Table With Two Drawers

  • Mfr # 556556

  • Zoro # G022372663


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Width
20 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556556
Zoro #
G022372663
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
20 in
Height
19.7 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Brown Black

Description

Optimize your space and add some charm to your room with the 20-inch brown and black velvet wood and steel end table with two drawers. Quality construction from the black manufactured wood and steel base combines with brown velvet of the top to give this table a fresh and updated look. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 19.7-inch h x 20-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.