
20" Brown And Oak Solid Wood Oval Two Drawer Nightstand
Mfr # 651614
Zoro # G022364026
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Depth
12.6 in
Height
19.7 in
Color
Brown
Width
15.7 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651614
Zoro #
G022364026
UPC #
-
Country of Origin
India
Dimensions
Depth
12.6 in
Height
19.7 in
Width
15.7 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 20-inch brown and oak solid wood oval two drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty tri-leg bedside table is built to last. This piece has 2 drawers for your storage needs. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 15.70-inch w x 12.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.